7240V - Double MC Connector

Appleton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 4,223 available at other locations ( find a store with stock)
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
7240V
Manufacturer
Appleton
Manufacturer's Part Number
7240V
Description
Double MC Connector
Conduit Connector, Size: 3/8 In, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 In, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 In, Width: 1-3/4 In, Thread Length: 0.47 In, Knockout Si
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
781381772556 / 00781381772556
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
4,223
Resources
Images
 
 
7240V - Small Image
 
7240V - Large Image
Attachments
 
 
7240V - Specification Sheet
Other Links
 
 
7240V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Armored Cable X Flexible Metal Conduit
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/8
Descriptions
Description
DOUBLE MC CONNECTOR
Extra Long Description
APP 7240V 3/8-1/2 IN DUPLEX BOX CON
Long Description
Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 IN, Width: 1-3/4 IN, Thread Length: 0.47 IN, Knockout Si
Product Type
3/8-1/2 In Duplex Box Conn
Special Features
Furnished with locknut; Male hub threads-NPS
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7240V
GTIN
00781381772556
UPC
781381772556
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONDUIT CONNECTOR
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground And Secure Nonmetallic Sheathed And Service Entrance Cable to Boxes And Enclosures
Standard
UL 514B, UL Listed: E14813, CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,223

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
4,223 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 7240V.
Jump To:

Cross Referenced

These items are similar to 7240V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7240V Appleton Electric 00781381772556
630 Bridgeport Fittings 00781747006301
699 Eaton Crouse-Hinds 00784564106995
20581 Halex n/a
25-38C O-Z Gedney 00783126714050
360 Topaz 00751338135000
84690 Arlington 00018997000903
830-DC2 Bridgeport Fittings 00781747158307
XC222SC Thomas & Betts 00785991908893
DC-5500 APPOZGCOMM 00687855155002
846 Arlington 18997008466
846AST Arlington 18997800527
846ST Arlington 18997800503
601-DC2 Bridgeport Fittings 781747156013
2699 Eaton Crouse-Hinds 784564126993
291 Eaton Crouse-Hinds 00784564102911
DSLD38 Garvin Industries 785592113788
15803B Halex 51411158033
L-158 Madison Electric 784297361586
DC-5500 Neer 687855155002
MC-DX-50 Orbit Industries 835243048775
6 Producto Electric Corp. 785244100609
2611 Raco 50169026113
C260 Sepco n/a
C270A Sepco n/a
C270C Sepco n/a
291 Thomas & Betts n/a
LT-291 Thomas & Betts 00785991425017
XC-210 Thomas & Betts 785991446685
350 Topaz 751338134904
370 Topaz 751338135901

* All prices subject to change.

Begin Live Chat