7230V - 3/8" STR Flex Connector

Appleton

  • $3.71 (Each)
  • $3.71 (Each)

  • $185.50 (Per 50)
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
7230V
Manufacturer
Appleton
Manufacturer's Part Number
7230V
Description
3/8" STR Flex Connector
Straight Conduit Connector, Size: 3/8 In, Connection: Armored Ground Wire X Nonmetallic Sheathed Cable, Conductor Range: 0.34 - 0.63 In, Material: Die-Cast Zinc, Height: 0.63 In, Width: 1 In, Thread Length: 0.44 In, Knockout Size: 1/2 In, S
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
781381772501 / 00781381772501
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Standard Packaging
$185.50 (Per 50)
Resources
Images
 
 
7230V - Large Image
Attachments
 
 
7230V - Specification Sheet
Other Links
 
 
7230V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Armored Ground Wire X Nonmetallic Sheathed Cable
Material
Die-Cast Zinc
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" STR FLEX CONNECTOR
Product Type
3/8-1/2 In Straight Box Conn
extra long description
APP 7230V 3/8-1/2 IN STRAIGHT BOX C
Long Description
Straight Conduit Connector, Size: 3/8 IN, Connection: Armored Ground Wire X Nonmetallic Sheathed Cable, Conductor Range: 0.34 - 0.63 IN, Material: Die-cast Zinc, Height: 0.63 IN, Width: 1 IN, Thread Length: 0.44 IN, Knockout Size: 1/2 IN, S
Special Features
Furnished with locknut; Male hub threads-NPS
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7230V
GTIN
00781381772501
UPC
781381772501
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Straight Conduit Connector
Packaging
Weight per each
0.08
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Used To Ground And Secure Nonmetallic Sheathed And Service Entrance Cable to Boxes And Enclosures
standard
UL 514B, UL Listed: E14813, CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7230V.
Jump To:

Cross Referenced

These items are similar to 7230V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7230V Appleton Electric 00781381772501
702V Eaton Crouse-Hinds 00784564107022
TA-38 O-Z Gedney 00687855105380
TA38 O-Z Gedney n/a
130 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat