7100ST - Etp 7100ST 1-In Ins Comp Emt Conn

Appozgcomm

  • $3.09 (Each)
  • $3.09 (Each)

  • $61.80 (Per 20)

  • $309.00 (Per 100)
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
7100ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7100ST
Description
Etp 7100ST 1-In Ins Comp Emt Conn
Features:1 1/4IN Dia X 1 9/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873241 / 00687855873241
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$61.80 (Per 20)
Standard Packaging
$309.00 (Per 100)
Resources
Images
 
 
7100ST - Small Image
 
7100ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1
Descriptions
extra long description
EGS 7100ST 1 IN EMT COMP CONN INSUL
Product Type
1 In Emt Comp Conn Insul Steel
Description
ETP 7100ST 1-IN INS COMP EMT CONN
Long Description
Features:1 1/4IN Dia X 1 9/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
1 1/4 IN Dia X 1 9/16 IN Length, 9/16 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7100ST
GTIN
00687855873241
UPC
687855873241
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1
Packaging
Weight per each
0.29
Carton
20
Package
100
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7100ST.
Jump To:

Cross Referenced

These items are similar to 7100ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-100 AFC Cable Systems 00077680148117
EC752BUS American Fittings 00662364057627
7100ST Appleton Electric 00687855873241
252I Bridgeport Fittings 00781747102522
1652 Eaton Crouse-Hinds 00784564116529
1652DC Eaton Crouse-Hinds 00784564004185
1652US Eaton Crouse-Hinds 00662277026376
CCN-100I Garvin Industries n/a
82310B Halex 00051411823108
262BST Producto Electric Corp. 00785244126289
2914 Raco 00050169029145
2914US Raco 00050169570388
TC-713A Thomas & Betts 00785991025194
TC713 Thomas & Betts n/a
653Si Topaz 00751338168701

* All prices subject to change.

Begin Live Chat