6400S - 4" Emt Concrete Tight Steel Coupling

Appozgcomm

  • $175.41 (Each)
  • $175.41 (Each)

  • $877.03 (Per 5)

  • $17,540.62 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)
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
6400S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6400S
Description
4" Emt Concrete Tight Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868506 / 00687855868506
Weight per unit
3.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.41 (Each)
Carton
$877.03 (Per 5)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
6400S - Small Image
 
6400S - Large Image
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
5
Descriptions
Description
4" EMT CONCRETE TIGHT STEEL COUPLING
Extra Long Description
EGS 6400S 4 IN EMT COMP CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
Product Type
4 In Emt Comp CPLG
Special Features
Concretetight
Additional Information
Outside Diameter
4.75
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6400S
GTIN
00687855868506
UPC
687855868506
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
3.42
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
Standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 6400S.
Jump To:

Similar Items

Similar items are close alternatives to 6400S, though they may not be 100% alike.

Cross Referenced

These items are similar to 6400S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-400 AFC Cable Systems 00077680146427
EC769US American Fittings 00662364017898
6400S Appleton Electric 00687855868506
TWC-400CS Appleton Electric n/a
269 Bridgeport Fittings 00781747002693
669 Eaton Crouse-Hinds 00784564106698
CCP-400 Garvin Industries n/a
62440B Halex 00051411624408
MEC-769 Madison Electric 00784297541216
OF7620 Orbit Industries 00835243051270
2956 Raco 00050169029565
S1021F Sepco n/a
CK400R Steel Components, Inc. n/a
TK1110 Thomas & Betts n/a
TK1110A Thomas & Betts 00785991025514
TK-1110A Thomas & Betts n/a
670S Topaz 00751338170643

* All prices subject to change.

Begin Live Chat