612900 - Wes 06129 18W 2 Pin

Westinghouse Lighting

  • $6.28 (Each)
  • $6.28 (Each)

  • $37.68 (Per 6)

  • $452.16 (Per 72)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
612900
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0612900
Description
Wes 06129 18W 2 Pin
18W Double Twin Tube CFL Cool White G24D-2 Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721061295 / 00030721061295
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.28 (Each)
Carton
$37.68 (Per 6)
Standard Packaging
$452.16 (Per 72)
Resources
Images
 
 
612900 - Small Image
 
612900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 06129 18W 2 PIN
Product Type
Light Bulb
Long Description
18W Double Twin Tube CFL Cool White G24d-2 Base, Box
Additional Information
bulb type
DTT
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0612900
GTIN
00030721061295
UPC
030721061295
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.2
Carton
6
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat