AZ28002C36D211 - 36VDC 3A DPDT Enclosed

AMZ

  • $8.64 (Each)
  • $8.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AZ28002C36D211
Manufacturer's Part Number
AZ28002C36D211
Description
36VDC 3A DPDT Enclosed
Miniature Power Relay, DPDT Contact Configuration, 3 A Current Rating, 36 V DC Voltage Rating
Slang Terms

Suggest a New Term
Categories
Controls - Relays, Push BTNS, Pilot LTS Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$8.64 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
36 V dc
Descriptions
Product Type
Miniature Power Relay
Long Description
Miniature Power Relay, DPDT Contact Configuration, 3 A Current Rating, 36 V dc Voltage Rating
Short Description
Miniature Power Relay, 3 A, 36 V dc
Description
36VDC 3A DPDT ENCLOSED
Additional Information
Contact Configuration
DPDT
Manufacturer Information
Brand
AMERICAN ZETTLER, INC.
Manufacturers Part Number
AZ28002C36D211
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat