STR7590 - 3/4" 90D Steel Seal-Tite Connector

Amfico

  • $8.11 (Each)
  • $8.11 (Each)

  • $40.54 (Per 5)

  • $810.79 (Per 100)

In-Stock: 203 available locally (Lenexa, KS) ( change location)
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
STR7590
Manufacturer
Amfico
Manufacturer's Part Number
STR-7590
Description
3/4" 90D Steel Seal-Tite Connector
Liquid Tight 90° Connector, 3/4 In Trade Size, Steel, Zinc Plated, 1.43 In Length, 1.43 In Diameter, 0.63 In Thread Size, Threaded Connection, 18 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364307593 / 00662364307593
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Carton
$40.54 (Per 5)
Stock Availability
Lenexa
203 (Check another store)
All Stores
1,116
Resources
Images
 
 
STR7590 - Large Image
Other Links
 
 
STR7590 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.43 in
Diameter
1.43 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90° Connector, 3/4 in Trade Size, Steel, Zinc Plated, 1.43 in Length, 1.43 in Diameter, 0.63 in Thread Size, Threaded Connection, 18 lb/100
Short Description
Liquid Tight 90° Connector, Steel, 3/4 in, 90°
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-7590 3/4" 90° Liquidtigh
Description
3/4" 90D STEEL SEAL-TITE CONNECTOR
Additional Information
Connection Orientation
90°
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-7590
GTIN
00662364307593
UPC
662364307593
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
18 lb/100
Weight per each
0.34
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STR7590.
Jump To:

Cross Referenced

These items are similar to STR7590 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR7590 American Fittings 00662364307593
471-SLTUS Bridgeport Fittings 00781747234711
MSTR7590 Madison Electric 78429754731

* All prices subject to change.

Begin Live Chat