SS58US - 3-1/2" Steel SS Emt Conn - U.S. Made

Amfico

  • $54.89 (Each)
  • $54.89 (Each)

  • $164.68 (Per 3)

  • $5,489.23 (Per 100)
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
SS58US
Manufacturer
Amfico
Manufacturer's Part Number
SS58US
Description
3-1/2" Steel SS Emt Conn - U.S. Made
Emt Conduit Connector, Set Screw Type; Zinc Plated Steel Material; 3.38 Inch; Emt Conduit, Connecting and Bonding Electrical Metallic Tubing to A Box or Enclosure Used On; 1.75 Inch Thread Length; Ul (Canada and Us) Approval; 4.36 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
662364190768
Weight per unit
85.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.89 (Each)
Carton
$54.89 (Each)
Standard Packaging
$164.68 (Per 3)
Resources
Images
 
 
SS58US - Small Image
 
SS58US - Large Image
Attachments
 
 
SS58US - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Length
3.38 INCH
Diameter
4.36 INCH
Descriptions
Product Type
Emt Conduit Connector
Description
3-1/2" STEEL SS EMT CONN - U.S. MADE
Long Description
EMT CONDUIT CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.38 INCH; EMT CONDUIT, CONNECTING AND BONDING ELECTRICAL METALLIC TUBING TO A BOX OR ENCLOSURE USED ON; 1.75 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 4.36 INCH DIAMETER
Commodity Description
Steel Uninsulated Straight Set Screw Emt Connectors
Additional Information
Thread Length
1.75 INCH
Manufacturer Information
Manufacturers Part Number
SS58US
Brand
Amfico
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
3 in
Weight per each
85.3333
Carton
1
Package
3
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Used On
EMT Conduit, Connecting and Bonding Electrical Metallic Tubing to a Box or Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat