XHHW300BKPCS - Al XHHW 300 STR Black PCS

King Wire Inc.

  • $2.28 (Per Foot)
  • $2.28 (Per Foot)

  • $2,282.97 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW300BKPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW 300 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 300 MCM Conductor Size, 255 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.705 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000507
Weight per unit
0.344 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.28 (Per Foot)
Carton
$2.28 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
1,253 Feet
Resources
Images
 
 
XHHW300BKPCS - Small Image
 
XHHW300BKPCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,253 Feet

Location search:

A-L

Location Stock Available
Colorado Springs
590 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat