URD250PCS - 250 Pratt Alu PCS

King Wire Inc.

  • $4.02 (Per Foot)
  • $4.02 (Per Foot)

  • $4,015.66 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD250PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
250 Pratt Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene (Xlpe) Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 37 - Strands, 0.655 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000215
Weight per unit
0.883 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.02 (Per Foot)
Carton
$4.02 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
19,454 Feet
Resources
Images
 
 
URD250PCS - Small Image
 
URD250PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD250PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD250PCS, though they may not be 100% alike.

Underground Distribution Cable, Direct Burial Type; 1000 FT; 1581 Mil Outer Diam...
  • MFR Part #: 55416801
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($4,015.66) ·
URD2501000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$4,015.66

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat