SER10500 - Ser 1/0-1/0-1/0-2 Alu 500'

Aluminum

  • $3.16 (Per Foot)
  • $3.16 (Per Foot)

  • $1,580.78 (Per 500 Feet)

  • $3,161.56 (Per 1,000 Feet)

In-Stock: 0 available locally (Midland, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER10500
Manufacturer
Aluminum
Manufacturer's Part Number
13104501
Description
Ser 1/0-1/0-1/0-2 Alu 500'
Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 500 FT Overall Length, 1168 Mil Outside Diameter, +90 °C Operating Temperature, 540 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584800 / 00032886584800
Weight per unit
0.538 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.16 (Per Foot)
Reel
$1,580.78 (Per 500 Feet)
Stock Availability
Midland
0 Feet (Find nearest stock)
Odessa
0 Feet
All Stores
3,304 Feet
Resources
Images
 
 
SER10500 - Large Image
 
SER10500 - Large Image
Attachments
 
 
SER10500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A (60°C);120 A (75°C);135 A (90°C)
Number of Conductors
3
Conductor Size
1/0 AWG
Stranding
10 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color
Gray
Conductor Material
Aluminum
Jacket Material
PVC
Insulation Material
Polyethylene (XLPE)
Dimensions and Weight
Overall Length
500 ft
Outer Diameter
1168 MIL
Length
500 ft
Descriptions
Product Type
Service Entrance Cable
Additional Information
Sunlight Resistant
Long Description
Service Entrance Cable, Stranded, 10 Strands, 1/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 500 ft Overall Length, 1168 mil Outside Diameter, +90 °C Operating Temperature, 540 lb/mft
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 10 Strands, 1/0 AWG, 500'
Description
SER 1/0-1/0-1/0-2 ALU 500'
extra long description
SER TYPE; 500 FT; 1168 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 100 AMPERE (60 DEG C), 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 1/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 10 STRANDS STRANDING; 2 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
outside diameter
1168 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
10
Ground Conductor Size
2 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13104501
Model
SE
GTIN
00032886584800
UPC
032886584800
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Packaging
Weight
540 lb/mft
Package Type
Reel
Weight per foot
0.538
Carton
500
Uses, Certifications, and Standards
Application
Distribution Panelboard;Wet or Dry Locations
Temperature Rating
90 DEG C
Approval
UL 44/83/854
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,304 Feet

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1,000 View Store
Tyler
1,000 View Store

M-Z

Location Stock Available
Paris
255 View Store
These alternate items can be purchased instead of SER10500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SER10500.

Ser 1/0-1/0-1/0-2 Alu 500'
  • Our Part #: SER10WG500
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.16) ·
SER10WG500 - Aluminum

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SER10500, though they may not be 100% alike.

Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum C...
  • Our Part #: SER101000
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13104504
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($3,161.56) ·
SER101000 - Aluminum

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,161.56

Per 1,000 Feet

QTY:
Feet
Add
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER10PCS
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SER10PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.16) ·
SER10PCS - Aluminum

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat