SER101000 - Ser 1/0-1/0-1/0-2 Alu 1000'

Aluminum

  • $3161.56 (Per 1,000 Feet)
  • $3.16 (Per Foot)

  • $3,161.56 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER101000
Manufacturer
Aluminum
Manufacturer's Part Number
13104504
Description
Ser 1/0-1/0-1/0-2 Alu 1000'
Ser 1/0-1/0-1/0-2 Al
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584817 / 00032886584817
Weight per unit
0.538 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.16 (Per Foot)
Reel
$3,161.56 (Per 1,000 Feet)
Resources
Images
 
 
SER101000 - Small Image
 
SER101000 - Large Image
 
SER101000 - Large Image
Specifications Sheets
 
 
SER101000 - Specification Sheet
Attachments
 
 
SER101000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 AWG
Stranding
10 STRANDS
Current Rating
100 A (60°C);120 A (75°C);135 A (90°C)
Voltage Rating
600 V
Number of Conductors
3
Material, Color, and Finish
Jacket Material
PVC
Conductor Material
Aluminum
Insulation Material
Polyethylene (XLPE)
Color
Gray
Dimensions and Weight
Outer Diameter
1168 MIL
Length
1000 ft
Overall Length
1000 ft
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Stranded, 10 Strands, 1/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1168 mil Outside Diameter, +90 °C Operating Temperature, 540 lb/mft
extra long description
SER TYPE; 1000 FT; 1168 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 100 AMPERE (60 DEG C), 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 1/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 10 STRANDS STRANDING; 2 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
Sunlight Resistant
Features
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Short Description
Service Entrance Cable, 10 Strands, 1/0 AWG, 500'
Description
SER 1/0-1/0-1/0-2 ALU 1000'
Additional Information
Ground Conductor Size
2 AWG
Ground Type
WITH GROUND WIRE
Solid/Strand
Stranded
Number of Strands
10
outside diameter
1168 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
13104504
Brand
Aluminum
Model
SE
GTIN
00032886584817
UPC
032886584817
Taxonomies, Classifications, and Categories
Type
SER
Category Description
SERVICE ENTRANCE - SEU & SER
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
540 lb/mft
Weight per foot
0.538
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 44/83/854
Application
Distribution Panelboard;Wet or Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SER101000.
Jump To:

Similar Items

Similar items are close alternatives to SER101000, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER10PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SER10PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.16) ·
SER10PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Per Foot

QTY:
Feet
Add
Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum C...
  • Our Part #: SER10500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13104501
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,580.78) ·
SER10500 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.16

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat