6TRIPLEXPCS - 6 Triplex Voluta XLP PCS

Aluminum

  • $1.18 (Per Foot)
  • $1.18 (Per Foot)

  • $1,176.60 (Per 1,000 Feet)

In-Stock: 2,150 available locally (Austin RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6TRIPLEXPCS
Manufacturer
Aluminum
Manufacturer's Part Number
6TRIPLEXPCS
Description
6 Triplex Voluta XLP PCS
Building Wire, 6 Awg Conductor Size, 7/W Core Strands, 70 A (Poly);85 A (XLP) Current Rating, Polyethylene;XLP Crosslinked Polyethylene Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 6/1 - Strands, Strand Solid/Strand, 600 V Voltage Rating, 112 LB/1000 FT (Poly);115 LB/1000 FT (XLP) Weight
Slang Terms

Suggest a New Term
Categories
Building Wire & Cable - Aluminum Building Wire Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000105
Weight per unit
0.112 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.18 (Per Foot)
Reel
$1.18 (Per Foot)
Stock Availability
Austin RDC
2,150 Feet (Check another store)
All Stores
14,034 Feet
Resources
Images
 
 
6TRIPLEXPCS - Large Image
 
6TRIPLEXPCS - Small Image
Specifications Sheets
 
 
6TRIPLEXPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Current Rating
85 A (XLP);70 A (Poly)
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
XLP Crosslinked Polyethylene;Polyethylene
Descriptions
Product Type
Building Wire
Long Description
Building Wire, 6 AWG Conductor Size, 7/w Core Strands, 70 A (Poly);85 A (XLP) Current Rating, Polyethylene;XLP Crosslinked Polyethylene Insulation Material, 45 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 6/1 - Strands, Strand Solid/Strand, 600 V Voltage Rating, 112 lb/1000 ft (Poly);115 lb/1000 ft (XLP) Weight
Features
Conductors are concentrically stranded, compressed 1350-H19 aluminum. Insulated with either polyethylene or XLP crosslinked polyethylene. Neutral messengers are concentrically stranded 6201, AAC or ACSR. To supply power from the utility’s lines to the consumer’s weatherhead. For service at 600 volts or less (phase to phase) at a conductor temperature of 75°C maximum for polyethylene insulation or 90°C maximum for crosslinked polyethylene (XLP) insulated conductors.
Short Description
Aluminum Building Wire, 6/1 Strand, 6 AWG
Description
6 TRIPLEX VOLUTA XLP PCS
Additional Information
Solid/Strand
Strand
Number of Strands
6/1
Core Strands
7/w
Insulation Thickness
45 mil
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
6TRIPLEXPCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Weight
115 lb/1000 ft (XLP);112 lb/1000 ft (Poly)
Weight per foot
0.112
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6TRIPLEXPCS.
Jump To:

Similar Items

Similar items are close alternatives to 6TRIPLEXPCS, though they may not be 100% alike.

Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conducto...
  • MFR Part #: 55414201
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,200 Feet ($2,588.52) ·
6TRIPLEX2200 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$2,588.52

Per 2,200 Feet

QTY:
Feet
Add
Service Drop Cable, Stranded, 600 V, 7 (Phase);6/1 (Neutral) Strands, 2 Conducto...
  • MFR Part #: 55414203
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($588.30) ·
6TRIPLEX500 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$1.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat