P764QT - 4G PL Box 76 Cu In

Allied Moulded Products

  • $10.17 (Each)
  • $10.17 (Each)

  • $183.04 (Per 18)

  • $1,016.90 (Per 100)

In-Stock: 196 available at other locations ( find a store with stock)
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
P764QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-764QT
Description
4G PL Box 76 Cu In
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339940630 / 00085339940630 / 00085339940630
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.17 (Each)
Carton
$183.04 (Per 18)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
196
Resources
Images
 
 
P764QT - Large Image
 
P764QT - Large Image
Attachments
 
 
P764QT - Specification Sheet
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
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Number Of Gangs
4
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3-1/4 INCH
Height
3-3/4 in
Length
7-5/8 in
Width
3-1/4 in
Descriptions
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4G PL BOX 76 CU IN
Extra Long Description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 7-5/8 INCH; 3-3/4 INCH; 3-1/4 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 STANDARD PACKAGE; 74.8 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-764 MODEL
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 cu.in Capacity, 4 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 in Length, 3-1/4 in Width, 3-3/4 in Height, 13 lb
Product Type
Electrical Box
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 74.8 cu.in
Special Features
Quick Thread Device Holes;Offset Gauge Marks;Leveling Ribs
Additional Information
Cable Entry
(2) 1/2 Inch Knockouts
Device Mounting Holes
THREADED
For Use With
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Made In USA
yes
Mounting Type
Angled Mid Nail
Number Of Knockouts
2
Package Quantity
20 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
P764QT
Model
P-764
Sub Brand
FlexBox(R)
GTIN
00085339940630
UPC
085339940630
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Standard Package
20
Weight
13 lb
Weight per each
0.5
Carton
18
Uses, Certifications, and Standards
Application
New Work Residential Construction
Capacity
74.8 cu.in
Mounting
(2) Angled Nails, Stabilizing Bracket
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 196

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
52 View Store

M-Z

Location Stock Available
Siloam Springs
3 View Store
These alternate items can be purchased instead of P764QT.
Jump To:

Similar Items

Similar items are close alternatives to P764QT, though they may not be 100% alike.

Cross Referenced

These items are similar to P764QT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-764QT Allied Moulded Products 00085339940630
S4-68-RAC (68"") Legrand Pass & Seymour "

* All prices subject to change.

Begin Live Chat