9368EWK - 1G 18.0 Cu

Allied Moulded Products

  • $3.55 (Each)
  • $3.55 (Each)

  • $355.43 (Per 100)

In-Stock: 79 available locally (Kansas City - North, MO) (change location)
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
9368EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9368EWK
Description
1G 18.0 Cu
18 Ci 1G Ow Box MTL Ears Wings Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339760016 / 00085339760016 / 00085339760016
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$355.43 (Per 100)
Stock Availability
Kansas City - North
79 (Check another store)
Lenexa
396
All Stores
2,412
Resources
Images
 
 
9368EWK - Large Image
 
9368EWK - Large Image
Attachments
 
 
9368EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear)
Shape
Rectangular
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
3-3/16 in
Height
3-1/4 in
Depth
3-3/16 INCH
Length
2-3/8 in
Descriptions
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9368-EW Model, 18 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 in Length, 3-3/16 in Width, 3-1/4 in Height, 34 lb
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Electrical Box
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp);Metal (Wing Bracket, Ear), Beige/Tan, 18 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
1G 18.0 CU
extra long description
GANGABLE, WALL, OLD WORK TYPE; OFF-WHITE FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 3-3/16 INCH; 1 GANG(S); UL 514C/263 APPROVAL; METAL WING BRACKET/NON-METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; CLAMP MATERIAL POLYVINYL CHLORIDE; CONSTRUCTIONAL FEATURE IMP
Additional Information
Device Mounting Holes
Tapped
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Wing Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
9368EWK
Brand
Allied Moulded Products
sub brand
FiberglassBox(TM)
Model
9368-EW
GTIN
00085339760016
UPC
085339760016
Taxonomies, Classifications, and Categories
Type
Gangable, Wall, Old Work
Category Description
PLASTIC BOXES
Packaging
Standard Package
100 PER CARTON
Weight
34 lb
Weight per each
0.34
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
Application
Old Work Residential Construction
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9368EWK.
Jump To:

Cross Referenced

These items are similar to 9368EWK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9368-EW Allied Moulded Products 00085339760023
9368-EWK Allied Moulded Products 00085339760016
P-122OW Allied Moulded Products 00085339249139
EZ21SO Cantex 00088700954137
S118W Legrand Pass & Seymour 00785007207019
S122W Legrand Pass & Seymour 00785007179132
118-OW Thomas & Betts 00781720021857
6070-4/E214 Thomas & Betts n/a
B120R Thomas & Betts 00034481124030
BH118R Thomas & Betts 00034481174608

* All prices subject to change.

Begin Live Chat