9363EWK - 1G 2-27/32"DP NM SW Box

Allied Moulded Products

  • $3.86 (Each)
  • $3.86 (Each)

  • $386.01 (Per 100)
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
9363EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9363-EWK
Description
1G 2-27/32"DP NM SW Box
16 Ci 1G Ow Box MTL Ears Wings Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339105787 / 00085339105787 / 00085339105787
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$3.86 (Each)
Standard Packaging
$386.01 (Per 100)
Resources
Images
 
 
9363EWK - Small Image
 
9363EWK - Large Image
Attachments
 
 
9363EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-27/32 INCH
Width
2-3/8 INCH
Height
3-1/4 INCH
Descriptions
Description
1G 2-27/32"DP NM SW BOX
Product Type
Switch and Receptacle Box
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 16 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9363-EWK
Brand
Allied Moulded Products
GTIN
00085339105787
UPC
085339105787
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Standard Package
100 PER CARTON
Weight per each
0.33
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
16 Cubic Inch
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9363EWK.
Jump To:

Similar Items

Similar items are close alternatives to 9363EWK, though they may not be 100% alike.

Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);P...
  • Our Part #: 9363EW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 9363-EW
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 100 ($179.00) ·
9363EW - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.79

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 9363EWK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9363-EWK Allied Moulded Products 00085339105787
114-OW Thomas & Betts 00781720085187
6010-402/6060-402 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat