9363EW - 16.0 Cu In SW Box W/Ears & Wing Brackets

Allied Moulded Products

  • $1.79 (Each)
  • $1.79 (Each)

  • $179.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9363EW
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9363-EW
Description
16.0 Cu In SW Box W/Ears & Wing Brackets
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9363-Ew Model, 16 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 In Length, 2-27/32 In Width, 3-1/4 In Height, 32 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910572
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Standard Packaging
$179.00 (Per 100)
Resources
Images
 
 
9363EW - Small Image
 
9363EW - Large Image
 
9363EW - Large Image
Attachments
 
 
9363EW - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
2-3/8 in
Width
2-27/32 in
Height
3-1/4 in
Depth
2-27/32 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9363-EW Model, 16 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 in Length, 2-27/32 in Width, 3-1/4 in Height, 32 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp);Metal (Wing Bracket, Ear), Beige/Tan, 16 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
16.0 CU IN SW BOX W/EARS & WING BRACKETS
extra long description
GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL GALVANIZED STEEL (EAR/WING), ZINC COATED STEEL (WING SCREW); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL; 9363-EW MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Beige/Tan; Material Galvanized Steel (Ear/Wing), Zinc Coated Steel (Wing Screw); Used On Non-Metallic Sheathed Cable; Application Residential
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Wing Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Device Mounting Holes
Tapped
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9363-EW
sub brand
FiberglassBox(TM)
Model
9363-EW
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Availability
Status
Inactive
Packaging
Weight
32 lb
Standard Package
100 W
Weight per each
0.32
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Old Work Residential Construction
Approval
UL 514C
Mounting
(2) EARS, WING BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat