4304NK - 4GANG 75.0 Cu In

Allied Moulded Products

  • $7.63 (Each)
  • $7.63 (Each)

  • $137.43 (Per 18)

  • $763.48 (Per 100)

In-Stock: 18 available locally (Lawrence, KS) (change location)
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
4304NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
4304NK
Description
4GANG 75.0 Cu In
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4304-NK Model, 75 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3-9/16 In Width, 3-3/4 In Height, 20 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339175513 / 00085339175513 / 00085339175513
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.63 (Each)
Carton
$137.43 (Per 18)
Stock Availability
Lawrence
18 (Check another store)
Lenexa
160
All Stores
385
Resources
Images
 
 
4304NK - Large Image
 
4304NK - Large Image
Attachments
 
 
4304NK - Specification Sheet
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
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Rectangular
Number of Gangs
4
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
7-1/2 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 4304-NK Model, 75 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 4 gang, Rectangular, Angled Mid Nail, 7-1/2 in Length, 3-9/16 in Width, 3-3/4 in Height, 20 lb
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 75 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
4GANG 75.0 CU IN
extra long description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 7-1/2 INCH; 3-3/4 INCH; 3-9/16 INCH; 4 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 18 PER CARTON STANDARD PACKAGE; 75 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX[TM] BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; SPEED CLAMP MATERIAL PVC; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
4304NK
sub brand
FiberglassBox(TM)
Model
4304-NK
Brand
Allied Moulded Products
GTIN
00085339175513
UPC
085339175513
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Packaging
Weight
20 lb
Standard Package
18 PER CARTON
Weight per each
1
Carton
18
Uses, Certifications, and Standards
Capacity
75 cu.in
Application
New Work Residential Construction
Mounting
ANGLED MID NAIL
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4304NK.
Jump To:

Cross Referenced

These items are similar to 4304NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4304-NK Allied Moulded Products 00085339175513
BH464A Thomas & Betts 00034481145813

* All prices subject to change.

Begin Live Chat