1099N - 22.5 Cu. 1G In. Thermoset FBRGLSS Angled Nail On

Allied Moulded Products

  • $1.10 (Each)
  • $1.10 (Each)

  • $109.58 (Per 100)

In-Stock: 287 available locally (San Antonio RDC, TX) ( change location)
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
1099N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1099-N
Description
22.5 Cu. 1G In. Thermoset FBRGLSS Angled Nail On
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 22.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 In Length, 3-9/16 In Width, 3-27/32 In Height, 37 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339260004 / 00085339260004 / 00085339260004
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.10 (Each)
Carton
$1.10 (Each)
Standard Packaging
$109.58 (Per 100)
Stock Availability
San Antonio RDC
287 (Check another store)
All Stores
41,554
Resources
Images
 
 
1099N - Large Image
 
1099N - Large Image
Attachments
 
 
1099N - Specification Sheet
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
Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener)
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
3-9/16 INCH
Height
3-27/32 in
Length
2-1/4 in
Width
3-9/16 in
Descriptions
Additional Information
Nail Material Plated Carbon Steel; Application New Work Residential Construction 2 Hour Fire Resistive Wall and Ceiling; Applicable Standard ISO 9001
Commodity Description
OUTLET BOXES - NON METALLIC
Description
22.5 CU. 1G IN. THERMOSET FBRGLSS ANGLED NAIL ON
Extra Long Description
GANGABLE, NEW WORK, WALL MOUNT TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-1/4 INCH; 3-27/32 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 PER CARTON STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR OFF WHITE; FASTENER MATERIAL CARBON STEEL; NAIL MATERIAL PLATED CARBON STEEL; APPLICATION RESIDENTIAL
Long Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 22.5 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 in Length, 3-9/16 in Width, 3-27/32 in Height, 37 lb
Product Type
Electrical Box
Short Description
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener), Beige/Tan, 22.5 cu.in
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls & Ceilings
Additional Information
Device Mounting Holes
Tapped
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Angled Mid Nail
Package Quantity
100 CT
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
1099-N
Model
Nail-On
Sub Brand
FiberglassBox(TM)
GTIN
00085339260004
UPC
085339260004
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall
Packaging
Standard Package
100 PER CARTON
Weight
37 lb
Weight per each
0.39
Carton
1
Package
100
Uses, Certifications, and Standards
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Capacity
22.5 cu.in
Mounting
(2) ANGLED MID NAIL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat