UAG114 - 1-1/4" Ua Sealtite Conduit, Bonded Ul 50'

Southwire

  • $6.56 (Each)
  • $6.56 (Each)

  • $328.00 (Per 50)

  • $655.99 (Per 100)
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
UAG114
Manufacturer
Southwire
Manufacturer's Part Number
55093305
Description
1-1/4" Ua Sealtite Conduit, Bonded Ul 50'
Liquidtight Flexible Conduit, 1-1/4 In Trade Size, 1.63 to 1.66 In Conduit Outer Diameter, 1.38 to 1.41 In Conduit Inner Diameter, TITAN2(TM) Ul Style, 50 FT Length, Jacket: Thermoplastic;Core: Steel, Hot Dip Galvanized, Gray, 8 In Bend Radius, -67 °F Operating Temperature, +176 °F Operating Temperature, 80 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042386 / 00032886042386
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$328.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
2,250
Resources
Images
 
 
UAG114 - Large Image
 
UAG114 - Large Image
Attachments
 
 
UAG114 - Specification Sheet
Other Links
 
 
UAG114 - Other
 
UAG114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat