SGF3 - 3" Steel Flexible Conduit

Southwire

  • $405.19 (Per 25 Feet)
  • $16.21 (Per Foot)

  • $405.19 (Per 25 Feet)

  • $1,620.77 (Per 100 Feet)

In-Stock: 696 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF3
Manufacturer
Southwire
Manufacturer's Part Number
55092201
Description
3" Steel Flexible Conduit
Flexible Conduit, 3 In Trade Size, 3.36 to 3.56 In Conduit Outer Diameter, 3 In Conduit Inner Diameter, 25 FT Length, Steel, Hot Dip Galvanized, Gray, 18 In Bend Radius, 190 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Steel Greenfield
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042577 / 00032886042577
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
25 Feet
Unit
$16.21 (Per Foot)
Reel
$405.19 (Per 25 Feet)
Stock Availability
Bossier City
0 Feet (Find nearest stock)
All Stores
696 Feet
Resources
Images
 
 
SGF3 - Small Image
 
SGF3 - Large Image
 
SGF3 - Large Image
Attachments
 
 
SGF3 - Specification Sheet
Other Links
 
 
SGF3 - Other
 
SGF3 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
25 ft
Descriptions
Description
3" STEEL FLEXIBLE CONDUIT
Extra Long Description
SWC 55092201 FMC-RWS 3" 25C
Long Description
Flexible Conduit, 3 in Trade Size, 3.36 to 3.56 in Conduit Outer Diameter, 3 in Conduit Inner Diameter, 25 ft Length, Steel, Hot Dip Galvanized, Gray, 18 in Bend Radius, 190 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 3 in x 25 ft, Steel, Gray
Special Features
Corrosion Resistant;Rust Resistant
Additional Information
Bend Radius
18 in
Conduit Inner Diameter
3 in
Conduit Outer Diameter
3.36 to 3.56 in
Made In USA
yes
Outside Diameter
3460
Package Quantity
25 CT
Standards Met
UL 1;CSA 22.2;CSA c22.1;RoHS Compliant;ANSI/NFPA-70;NEC 348;WW-C-566C;REACh Compliant
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092201
GTIN
00032886042577
UPC
032886042577
Taxonomies, Classifications, and Categories
Category Description
STEEL GREENFIELD
Type
FMC-RWS
Trade Size
Trade Size
3 in
Availability
Minimum Qty
25
Packaging
Weight
190 lb/100 ft
Weight per foot
0.19
Carton
25
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat