MCPCS123BKRDWH25 - MCPCS Sol 12/3 BK/RD/WH/GN and 16/2 PR/PK 250'

Southwire

  • $2.59 (Per Foot)
  • $2.59 (Per Foot)

  • $647.39 (Per 250 Feet)

  • $2,589.56 (Per 1,000 Feet)

In-Stock: 52,750 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCPCS123BKRDWH25
Manufacturer
Southwire
Manufacturer's Part Number
59225101
Description
MCPCS Sol 12/3 BK/RD/WH/GN and 16/2 PR/PK 250'
MC Cable, Power Control Application, Red;White, Made In Usa, 3 - Conductors, Carton Package Type, 0.181 LB (Feet) Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886953088 / 00032886953088
Weight per unit
0.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.59 (Per Foot)
Carton
$647.39 (Per 250 Feet)
Stock Availability
Stillwater
0 Feet (Find nearest stock)
Tulsa
1,250 Feet
All Stores
52,750 Feet
Resources
Other Links
 
 
MCPCS123BKRDWH25 - Other
Images
 
 
MCPCS123BKRDWH25 - Small Image
 
MCPCS123BKRDWH25 - Large Image
 
MCPCS123BKRDWH25 - Large Image
 
MCPCS123BKRDWH25 - Large Image
 
MCPCS123BKRDWH25 - Large Image
 
MCPCS123BKRDWH25 - Large Image
 
MCPCS123BKRDWH25 - Video
Attachments
 
 
MCPCS123BKRDWH25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
3
Material, Color, and Finish
Color
Red;White
Descriptions
Description
MCPCS SOL 12/3 BK/RD/WH/GN AND 16/2 PR/PK 250'
Extra Long Description
SWC 59225101 MCPS12/3SOL BKRDWE 16/
Features
Southwires MC-PCS Duo is suitable for use as circuits for branch power distribution in commercial, industrial, institutional and multi-residential buildings as well as power, lighting, control and signal circuits. It works with LED lighting with 0-10V dimming. This cable is constructed with 12 AWG CU Type THHN/THWN power and ground conductors along with a control conductor assembly composed of a 30 mil PVC jacket covering two 16 AWG CU Type TFN control conductors. The phase conductors, ground and control c
Long Description
MC Cable, Power Control Application, Red;White, Made in USA, 3 - Conductors, Carton Package Type, 0.181 LB (Feet) Weight
Product Type
Mc Cable
Short Description
MC Cable, #12 AWG, 3 Conductors
Additional Information
Made In USA
yes
Media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
59225101
GTIN
00032886953088
UPC
032886953088
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Packaging
Package Type
Carton
Weight
0.181 LB (Feet)
Weight per foot
0.173
Carton
250
Uses, Certifications, and Standards
Application
Power Control
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat