MC63WG - 6/3 WG MC Alu Armor Cable 125'

Flexible Conduit

  • $624.28 (Per 125)
  • $4.99 (Each)

  • $624.28 (Per 125)

  • $4,994.26 (Per 1,000)

In-Stock: 375 available locally (Arlington Branch, TX) ( change location)
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
MC63WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68714501
Description
6/3 WG MC Alu Armor Cable 125'
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White, , Red and Green, 3 Conductors, 125 FT Overall Length, 0.819 In Outside Diameter, +90 °C Operating Temperature, 441 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346415 / 00032886346415
Weight per unit
0.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
125
Unit
$4.99 (Each)
Reel
$624.28 (Per 125)
Stock Availability
Arlington Branch
375 (Check another store)
DFW RDC
2,125
All Stores
10,875
Resources
Images
 
 
MC63WG - Video
 
MC63WG - Small Image
 
MC63WG - Large Image
Attachments
 
 
MC63WG - Specification Sheet
Other Links
 
 
MC63WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White;Red;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
125 ft
Length
125
Descriptions
Product Type
Aluminum Armored Conductor
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #6 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Black, White,, Red and Green, 3 Conductors, 125 ft Overall Length, 0.819 in Outside Diameter, +90 °C Operating Temperature, 441 lb/mft
Short Description
Aluminum Armored Conductor, Stranded, 6/3 AWG with ground, PVC Jacket, 125 ft
extra long description
SWC 68714501 MC6/3CuTHHN BkWeRd 8CG
Description
6/3 WG MC ALU ARMOR CABLE 125'
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
0.819 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
68714501
Brand
Flexible Conduit
GTIN
00032886346415
UPC
032886346415
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
minimum qty
125
Packaging
Weight
441 lb/mft
Package Type
Coil
Weight per each
0.442
Carton
125
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC63WG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC63WG.

6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 125 FT
  • Our Part #: MC63WG125
  • Arlington Branch Availability: 375
  • Total Availability: In Stock
  • MFR Part #: 68714501
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 125 ($624.28) ·
MC63WG125 - Flexible Conduit

Arlington Branch Availability: In Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MC63WG, though they may not be 100% alike.

6-3 STR Cu THHN Black/White/Red/#8 Green Ground Aia MC 600V 1000 FT
  • MFR Part #: 68714503
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($4,994.29) ·
MC63WG1000 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Aluminum Armored Conductor, Stranded, 19 Strands, #6 Awg Conductor Size, PVC Jac...
  • MFR Part #: 68714502
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,497.14) ·
MC63WG500 - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$4.99

Per Foot

QTY:
Feet
Add
MC Cable, Made In Usa, 3 - Conductors, Reel Package Type
  • MFR Part #: MC63WGPCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.99) ·
MC63WGPCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat