MC143WG - 14/3 WG MC Sol BK/RD/WH Alu Armor 250'

Flexible Conduit

  • $1.20 (Each)
  • $1.20 (Each)

  • $300.53 (Per 250)

  • $1,202.12 (Per 1,000)

In-Stock: 750 available locally (Lenexa, KS) (change location)
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
MC143WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1702B42T00
Description
14/3 WG MC Sol BK/RD/WH Alu Armor 250'
14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680195265 / 0077680195265 / 00077680195265
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$300.53 (Per 250)
Stock Availability
Lenexa
750 (Check another store)
All Stores
26,375
Resources
Images
 
 
MC143WG - Small Image
 
MC143WG - Small Image
 
MC143WG - Large Image
 
MC143WG - Large Image
 
MC143WG - Large Image
 
MC143WG - Large Image
 
MC143WG - Large Image
Attachments
 
 
MC143WG - Specification Sheet
Other Links
 
 
MC143WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG Conductor And Ground
Number of Conductors
4
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Color
Blue
Finish
Blue Paint
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
250
Descriptions
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Product Type
14-3 MCS 250C
Short Description
14-3 MCS 250C
extra long description
AFC 1702B42T00 14-3 MCS 250C
Long Description
14-3 Solid Black, Red, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil
Special Features
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system
Additional Information
Inside Diameter
0.301
outside diameter
0.501
gauge
14 AWG
Bend Radius
7.515
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1702B42T00
GTIN
00077680195265
UPC
077680195265
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Lightweight Type MC Cable With Ground And Neutral
Trade Size
Trade Size
14-3
Availability
Status
Inactive
Packaging
Weight
0.13
Weight per each
0.105
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat