MC1020RGYGN - 10/2 WG MC Sol or/Gy/GN Alu Armor

Flexible Conduit

  • $1.62 (Per Foot)
  • $1.62 (Per Foot)

  • $405.32 (Per 250 Feet)

  • $1,621.26 (Per 1,000 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC1020RGYGN
Manufacturer
Flexible Conduit
Manufacturer's Part Number
1707B42T02
Description
10/2 WG MC Sol or/Gy/GN Alu Armor
10-2 Solid Orange, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680195784 / 0077680195784 / 00077680195784
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.62 (Per Foot)
Carton
$405.32 (Per 250 Feet)
Resources
Images
 
 
MC1020RGYGN - Small Image
 
MC1020RGYGN - Large Image
 
MC1020RGYGN - Large Image
 
MC1020RGYGN - Large Image
 
MC1020RGYGN - Large Image
 
MC1020RGYGN - Large Image
Attachments
 
 
MC1020RGYGN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material
Galvanized Steel
Material, Color, and Finish
Color
Blue
Finish
Blue Paint
Conductor Material
Copper
Insulation Material
THHN
Dimensions and Weight
Length
250
Descriptions
Features
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G
Description
10/2 WG MC SOL OR/GY/GN ALU ARMOR
Product Type
10-2 MCS 250C
Short Description
10-2 MCS 250C
extra long description
AFC 1707B42T02 10-2 MCS 250C
Long Description
10-2 Solid Orange, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil
Special Features
Galvanized interlocking steel strip, utilizes ColorSpec® ID system
Additional Information
Inside Diameter
0.382
outside diameter
0.582
gauge
10 AWG
Bend Radius
8.73
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
1707B42T02
GTIN
00077680195784
UPC
077680195784
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC Tuff® Lightweight Steel Cable
Trade Size
Trade Size
10-2
Availability
Status
Inactive
Packaging
Weight
0.2258
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat