LT38 - 3/8" Met L/T, Non Ul 100'

Flexible Conduit

  • $1.11 (Each)
  • $1.11 (Each)

  • $111.24 (Per 100)

In-Stock: 134 available locally (Lafayette, LA) (change location)
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
LT38
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55093703
Description
3/8" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/8 In Trade Size, 0.69 to 0.71 In Conduit Outer Diameter, 0.484 to 0.504 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042683 / 00032886042683
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Reel
$111.24 (Per 100)
Stock Availability
Lafayette
134 (Check another store)
Alexandria
449
All Stores
9,517
Resources
Images
 
 
LT38 - Small Image
 
LT38 - Large Image
Attachments
 
 
LT38 - Specification Sheet
Other Links
 
 
LT38 - Other
 
LT38 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Diameter
3/8"
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 3/8 in Trade Size, 0.69 to 0.71 in Conduit Outer Diameter, 0.484 to 0.504 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 3/8 in x 100 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
3/8" MET L/T, NON UL 100'
extra long description
SWC 55093703 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
0.69 to 0.71 in
Conduit Inner Diameter
0.484 to 0.504 in
Standards Met
RoHS Compliant;REACH Compliant
package quantity
100 CT
Made in USA
yes
Bend Radius
4 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
outside diameter
700
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55093703
GTIN
00032886042683
UPC
032886042683
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/8 in
Packaging
Weight
22 lb/100 ft
Weight per each
0.22
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,517

Location search:
These alternate items can be purchased instead of LT38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT38.

3/8 Uag 100FT CTN
  • Our Part #: LT38
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 34202
  • Manufacturer: Anamet Electrical Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.11) ·
LT38 - Anamet Electrical Inc

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$1.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to LT38, though they may not be 100% alike.

Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Alum...
  • Our Part #: LT38500
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5601-45-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($556.20) ·
LT38500 - Flexible Conduit

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat