55094601 - 1-1/2" NM L/T 50' Coil

Flexible Conduit

  • $3.51 (Per Foot)
  • $3.51 (Per Foot)

  • $175.32 (Per 50 Feet)

  • $350.64 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
55094601
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55094601
Description
1-1/2" NM L/T 50' Coil
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 1.575 to 1.6 In Conduit Inner Diameter, 1.865 to 1.99 In Conduit Outer Diameter, Made In Usa, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 50 FT/CX Package Quantity, Non-Metallic Special Features, Csa Certified;Ul Listed, Type NM Style, 1-1/2 In Trade Size, 45 LB/100 FT We
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886042799 / 00032886042799
Weight per unit
0.45 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.51 (Per Foot)
Reel
$175.32 (Per 50 Feet)
Resources
Images
 
 
55094601 - Large Image
 
55094601 - Small Image
 
55094601 - Large Image
Attachments
 
 
55094601 - Specification Sheet
Other Links
 
 
55094601 - Other
 
55094601 - Other
Features
Material
Thermoplastic
Material, Color, and Finish
Style
Type NM
Color
Gray
Dimensions and Weight
Length
50
Descriptions
Description
1-1/2" NM L/T 50' COIL
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 1.575 to 1.6 in Conduit Inner Diameter, 1.865 to 1.99 in Conduit Outer Diameter, Made in USA, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 50 FT/CX Package Quantity, Non-Metallic Special Features, CSA Certified;UL Listed, Type NM Style, 1-1/2 in Trade Size, 45 lb/100 ft We
Features
Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Short Description
Liquid Tight Conduit, 5509, 1-1/2 in, 50 FT/CX
Special Features
Non-Metallic
extra long description
SWC 55094601 1-1/4" ULTRATITE FLEX
Additional Information
Conduit Inner Diameter
1.575 to 1.6 in
Conduit Outer Diameter
1.865 to 1.99 in
Made in USA
yes
Model/Series
5509
Minimum Operating Temperature
-30°C;-22°F
Maximum Operating Temperature
+80°C;+140°F
Standards Met
UL Listed;CSA Certified
package quantity
50 FT/CX
outside diameter
1883
Manufacturer Information
Manufacturers Part Number
55094601
Brand
Flexible Conduit
GTIN
00032886042799
UPC
032886042799
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LTMN
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
45 lb/100 ft
Weight per foot
0.45
Carton
50
Uses, Certifications, and Standards
Application
Hazardous Locations;Elevator;Dumbwaiters;Escalators;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts
You must have an account to view stock levels
These alternate items can be purchased instead of 55094601.
Jump To:

Similar Items

Similar items are close alternatives to 55094601, though they may not be 100% alike.

1 1/2" Ultratite Flexible Nonmetallic Conduit Gray 150 FT
  • Our Part #: LT112NM150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55094604
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 150 Feet ($515.43)
LT112NM150 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.44

Per Foot

QTY:
Feet
Add

* All prices subject to change.