Item Comparison: 8435, 55094601

Item

8435 - 1-1/2" NM L/T 50' Coil - SPC

8435
1-1/2" NM L/T 50' Coil

$3.8741 Foot

$193.70 (50 Feet)

QTY:
Feet
Add
55094601 - 1-1/2" NM L/T 50' Coil - Flexible Conduit

55094601
1-1/2" NM L/T 50' Coil

$3.6037 Foot

$180.18 (50 Feet)

QTY:
Feet
Add
Nacogdoches 264 0
All Stores 14,993 1,027
Vendor SPC Flexible Conduit
Catalog Number 8435 55094601
Manufacturer Number 8435 55094601
Category Enhanced Commodity Codes - Conduit & Raceways Enhanced Commodity Codes - Conduit & Raceways
Classification Non-Metallic Sealtite and Fittings Liquid Tight
UNSPSC - 39131706 - Electrical conduit
UPC/EAN/GTIN 658746843506 00032886042799
Weight per package 0.52 (lbs/each) 0.45 (lbs/ft)
Description 8435 1-1/2" NM L/T 50' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 In Conduit Inner Diameter, 1.865 to 1.900 In Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
55094601 1-1/2" NM L/T 50' Coil
Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 1.575 to 1.6 In Conduit Inner Diameter, 1.865 to 1.99 In Conduit Outer Diameter, Made In Usa, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 50 FT/CX Package Quantity, Non-Metallic Special Features, Csa Certified;Ul Listed, Type NM Style, 1-1/2 In Trade Size, 45 LB/100 FT We
Minimum Order QTY 50 50
Unit/Foot $3.87 (Foot) $3.60 (Foot)
Carton/Reel $193.70 (50 Feet) $180.18 (50 Feet)
Standard Packaging/Reel $193.70 (50 Feet) $180.18 (50 Feet)
Material - Thermoplastic
Color Gray Gray
Style Type B Type NM
Length - 50
Description 1-1/2" NM L/T 50' COIL 1-1/2" NM L/T 50' COIL
extra long description - SWC 55094601 1-1/4" ULTRATITE FLEX
Features - Liquidtight Flexible Nonmetallic Conduit. UL/CSA Listed. Oil-Resistant. Sunlight-Resistant. Crush-Resistant. Temperature Rated -30°C to 80°C.
Long Description Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 in Conduit Inner Diameter, 1.865 to 1.900 in Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr Liquid Tight Conduit, Dumbwaiters;Elevator;Escalators;Hazardous Locations;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts Application, Gray Color, 1.575 to 1.6 in Conduit Inner Diameter, 1.865 to 1.99 in Conduit Outer Diameter, Made in USA, Thermoplastic Material, +140°F;+80°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, 5509 Model/Series, 50 FT/CX Package Quantity, Non-Metallic Special Features, CSA Certified;UL Listed, Type NM Style, 1-1/2 in Trade Size, 45 lb/100 ft We
Product Type Nonmetallic Liquid-Tight Conduit Liquid Tight Conduit
Short Description Nonmetallic Liquid-Tight Conduit, 1-1/2 in, Type B, Gray, 50 PK Liquid Tight Conduit, 5509, 1-1/2 in, 50 FT/CX
similar brands Sealtite® -
Special Features Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter Non-Metallic
Conduit Inner Diameter 1.575 to 1.600 in 1.575 to 1.6 in
Conduit Outer Diameter 1.865 to 1.900 in 1.865 to 1.99 in
Maximum Operating Temperature - +80°C;+140°F
Minimum Operating Temperature - -30°C;-22°F
Model/Series - 5509
outside diameter - 1883
package quantity 50 PK 50 FT/CX
Standards Met UL Listed File No. E129973;CSA Certified File No. LL-84705 UL Listed;CSA Certified
Made in USA - yes
Brand SUPERFLEX LTD. SOUTHWIRE COMPANY
Manufacturers Part Number 8435 55094601
Category Description NON-METALLIC SEALTITE AND FITTINGS Liquid Tight
Type - LTMN
Trade Size 1-1/2 in 1-1/2 in
Weight 14 lb 45 lb/100 ft
Application HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting Hazardous Locations;Elevator;Dumbwaiters;Escalators;Moving Walks;Wheel Chair Lifts & Stairway Chair Lifts
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat