21084280 - Isolated Ground MC 10/2

Afc Cable Systems

  • $6.51 (Each)
  • $6.51 (Each)

  • $6,511.33 (Per 1,000)
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
21084280
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
2108-42-80
Description
Isolated Ground MC 10/2
10-2 Solid Black, White, Green, Green/Yellow, MC Lite® I.G., Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
Cu Intrlckd Alum Armored Cable-Teck
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680142320 / 0077680142320 / 00077680142320
Weight per unit
49.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$6.51 (Each)
Resources
Images
 
 
21084280 - Small Image
 
21084280 - Large Image
 
21084280 - Large Image
 
21084280 - Large Image
 
21084280 - Large Image
 
21084280 - Large Image
Attachments
 
 
21084280 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
4
Material
Aluminum
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN/THWN
Dimensions and Weight
Length
250
Descriptions
Description
ISOLATED GROUND MC 10/2
Long Description
10-2 Solid Black, White, Green, Green/Yellow, MC Lite® I.G., Plain Interlocked Aluminum Armor , 250' Coil, Type MC
Product Type
*10-2 McLiigal 250C
extra long description
AFC 2108-42-80 *10-2 MCLIIGAL 250C
Short Description
*10-2 MCLIIGAL 250C
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Additional Information
Inside Diameter
0.442
outside diameter
0.622
gauge
10 AWG
Bend Radius
9.33
Manufacturer Information
Manufacturers Part Number
2108-42-80
Brand
AFC CABLE SYSTEMS
GTIN
00077680142320
UPC
077680142320
Taxonomies, Classifications, and Categories
Type
MC Lite® IG - Isloated Ground Aluminum Cable
Trade Size
Trade Size
10-2 I.G.
Packaging
Weight
0.1978
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
194
Application
Commercial, industrial, multi-residential branch circuits and feeder wiring, services for power, lighting, control and signal circuits. Exposed or concealed, fished, surface mounted, embedded in plaster, environmental air-handling spaces, open or messenger supported aerial runs, dry locations, in hazardous locations to Class I & II Div. 2 and Class III, Div. 1 & 2 (per NEC® Articles 501, 502, 503, 530), and in Places of AssemblyAluminum Interlocking Armor featuring ColorSpec®
standard
UL® 83, 1479, 1569, 1581, 2556, File Reference E80042; NEC® 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645; Federal Specification A-A–59544 (formerly J-C–30B); Meets all applicable OSHA and HUD Requirements; May be surface mounted, fished and/or embedded in plaster; Cable Tray Rated, install per NEC®; UL® Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141; Environmental Air-Handling Space Installation per NEC® 300.22(C); RoHS Compliant; Made in USA o
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat