ICN4S5490C2LSG35 - F54T5HO 120-277V W/Leads

Advance

  • $101.01 (Each)
  • $101.01 (Each)

  • $606.06 (Per 6)

In-Stock: 7 available locally (Dumas, TX) (change location)
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
ICN4S5490C2LSG35
Manufacturer
Advance
Manufacturer's Part Number
ICN4S5490C2LSG35M
Description
F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047835 / 00781087047835
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.01 (Each)
Standard Packaging
$606.06 (Per 6)
Stock Availability
Dumas
7 (Check another store)
Amarillo
6
All Stores
367
Resources
Images
 
 
ICN4S5490C2LSG35 - Large Image
 
ICN4S5490C2LSG35 - Large Image
Specifications Sheets
 
 
ICN4S5490C2LSG35 - Specification Sheet
Attachments
 
 
ICN4S5490C2LSG35 - Specification Sheet
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
120-277
amperage rating
2.00-0.86
Wattage
240-234
Number of Lamps
4
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
4.65
Length
6.57
Width
6.69
Descriptions
Product Type
Ele Ballast (4) F54T5HO 120-277V
extra long description
ADV 119404 ELE BALLAST (4) F54T5HO
Long Description
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm
Special Features
IntelliVolt 120-277V, Series Lamp Operation
Additional Information
Minimum Starting Temperature
-20
total harmonic distortion
<=10
Power Factor
0.98
Ballast Factor
1
ANSI Code
N/A
dimmable
Non Dimmable
start type
Programmed
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN4S5490C2LSG35M
GTIN
00781087047835
UPC
781087047835
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Availability
Status
Inactive
Packaging
Weight per each
2.68
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
16.34
Frequency Rating
50to60
Application
Commercial
standard
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN4S5490C2LSG35.
Jump To:

Similar Items

Similar items are close alternatives to ICN4S5490C2LSG35, though they may not be 100% alike.

4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
  • Our Part #: KTEB454H0UVPS
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-454HO-UV-PS-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($814.30) ·
KTEB454H0UVPS - Keystone Technologies

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat