ICN4P32N35M - 4LMP F32T8 120-277V Elec Bal

Advance

  • $45.79 (Each)
  • $45.79 (Each)

  • $1,373.70 (Per 30)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN4P32N35M
Manufacturer
Advance
Manufacturer's Part Number
109140
Description
4LMP F32T8 120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications;Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste;Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology.;Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry;General Office Lighting, Institutional, Gover
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091524 / 00781087091524
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.79 (Each)
Standard Packaging
$1,373.70 (Per 30)
Stock Availability
Cleburne
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
ICN4P32N35M - Specification Sheet
Images
 
 
ICN4P32N35M - Small Image
 
ICN4P32N35M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.94-0.41
Lamp Type
Fluorescent
Number Of Lamps
4
Voltage Rating
120-277
Wattage
112
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3.94
Length
3.74
Width
5.12
Descriptions
Description
4LMP F32T8 120-277V ELEC BAL
Extra Long Description
ADV 109140 ELE BALLAST (4) F32T8 12
Long Description
The right choice for a broad range of new construction and retrofit applications;Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste;Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.;IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry;General office lighting, institutional, gover
Product Type
Ele Ballast (4) F32T8 120-277V
Special Features
IntelliVolt 120-277V, Parallel Lamp Operation
Additional Information
ANSI Code
N/A
Ballast Factor
0.88
Dimmable
Non Dimmable
Minimum Starting Temperature
-20
Power Factor
0.98
Start Type
Instant
Total Harmonic Distortion
<=10
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
ICN4P32N35M
GTIN
00781087091524
UPC
781087091524
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight per each
0.88
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
50to60
Mounting
8.9
Standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ICN4P32N35M.
Jump To:

Similar Items

Similar items are close alternatives to ICN4P32N35M, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat