ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal

Advance

  • $73.28 (Each)
  • $73.28 (Each)

  • $732.80 (Per 10)

In-Stock: 4 available locally (Lafayette, LA) (change location)
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
ICN2S5490CT35I
Manufacturer
Advance
Manufacturer's Part Number
501627
Description
(2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131824 / 00781087131824
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.28 (Each)
Standard Packaging
$732.80 (Per 10)
Stock Availability
Lafayette
4 (Check another store)
Alexandria
4
All Stores
329
Resources
Images
 
 
ICN2S5490CT35I - Large Image
 
ICN2S5490CT35I - Large Image
Specifications Sheets
 
 
ICN2S5490CT35I - Specification Sheet
Attachments
 
 
ICN2S5490CT35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Voltage Rating
277 V ac
Current Rating
1 A
Number of Lamps
2
Lamp Type
T5 HO
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Width
1.18 in
Length
14.17 in
Height
1.06 in
Descriptions
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Product Type
Fluorescent Ballast
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length
Special Features
Suitable for Outdoor
Description
(2) F54T5/HO 120-277V ELE BAL
extra long description
ADV 501627 ELE BALLAST (2) F54T5/HO
Additional Information
For Bulb Type
T5 Ho
start type
Programmed Start
Ballast Factor
1
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant
total harmonic distortion
10 %
package quantity
1 PK;10 BX
Made in USA
yes
Output Type
FIXED
Manufacturer Information
Manufacturers Part Number
501627
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087131824
UPC
781087131824
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
441 g/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Lighting Luminaire Component
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 329

Location search:
These alternate items can be purchased instead of ICN2S5490CT35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S5490CT35I, though they may not be 100% alike.

Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 9.5...
  • Our Part #: ICN2S5490CN35I
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 504480
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.70) ·
ICN2S5490CN35I - Advance By Signify

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.07

Each

QTY:
Each
Add
2XF54T5HO, 120-277V, Program Start, 90C Rated, With Poke In Connectors and Lead ...
  • Our Part #: KTEB254H0UVPS
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTEB-254HO-UV-PS /A-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.69) ·
KTEB254H0UVPS - Keystone Technologies

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.69

Each

QTY:
Each
Add
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14....
  • Our Part #: ICN2S5490CT35M
  • Lafayette Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ICN2S5490CT35M
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 18 ($1,319.04) ·
ICN2S5490CT35M - Advance By Signify

Lafayette Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$73.28

Each

Call nearest store for Item Price
High Frequency Type; 16.7 Inch L X 1.18 Inch W X 1 Inch H Size; -20 Deg F Min. S...
  • Our Part #: ICN2S5490C35I
  • Lafayette Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ICN2S5490C35I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ICN2S5490C35I - Advance By Signify

Lafayette Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat