ICN2S28T35I - 277V Flu Bal

Advance

  • $64.41 (Each)
  • $64.41 (Each)

  • $644.10 (Per 10)
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
ICN2S28T35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S28T35I
Description
277V Flu Bal
New Design Means Flexibility;Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications;Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131725 / 00781087131725
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.41 (Each)
Standard Packaging
$644.10 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
57
Resources
Attachments
 
 
ICN2S28T35I - Specification Sheet
Images
 
 
ICN2S28T35I - Small Image
 
ICN2S28T35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Distribution Centers

Location Stock Available
Springdale
26 View Store
West Monroe
1 View Store

A-L

Location Stock Available
Bentonville
5 View Store
Jasper
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat