I0P2P59N35I - 2-59W T8 120/277V Elec Bal

Advance

  • $55.27 (Each)
  • $55.27 (Each)

  • $552.70 (Per 10)
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
I0P2P59N35I
Manufacturer
Advance
Manufacturer's Part Number
503185
Description
2-59W T8 120/277V Elec Bal
Fluorescent Ballast, Instant, 59 W, 120 to 277 V Ac, 0.95 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.87 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 350 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135624 / 00781087135624
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.27 (Each)
Standard Packaging
$552.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
191
Resources
Specifications Sheets
 
 
I0P2P59N35I - Specification Sheet
Attachments
 
 
I0P2P59N35I - Specification Sheet
Images
 
 
I0P2P59N35I - Large Image
 
I0P2P59N35I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat