ASB122424BLTP - 4-800MA 12-24' 120V Sign Bal

Philips Advance

  • $139.99 (Each)
  • $139.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASB122424BLTP
Manufacturer
Philips Advance
Manufacturer's Part Number
ASB122424BLTPI
Description
4-800MA 12-24' 120V Sign Bal
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 2.70 Amp, Minimum Starting Temperature: -20 Degree F, Number Of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800MA, Rapid Start
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087000083 / 00781087000083
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.99 (Each)
Carton
$139.99 (Each)
Resources
Images
 
 
ASB122424BLTP - Small Image
 
ASB122424BLTP - Large Image
Attachments
 
 
ASB122424BLTP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
798
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
T12
Wattage
110 W
Material, Color, and Finish
Housing Material
Metal
Descriptions
Product Type
Sign Ballast (2-4) T12/Ho 12-24FT 120V
Description
4-800MA 12-24' 120V SIGN BAL
Special Features
UL, CSA, RoHS
Long Description
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 2.70 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800mA, Rapid Start
Additional Information
total harmonic distortion
25 A
start type
Rapid Start
Wire Type
SOLID
Ballast Factor
0.8 LB
Manufacturer Information
Manufacturers Part Number
ASB122424BLTPI
Brand
Philips Advance
sub brand
SignPRO
GTIN
00781087000083
UPC
781087000083
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Type
Magnetic Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat