71A8743001 - 1000W H.P.S. 480V Bal

Advance

  • $612.95 (Each)
  • $612.95 (Each)
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
71A8743001
Manufacturer
Advance
Manufacturer's Part Number
193540
Description
1000W H.P.S. 480V Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087874318 / 00781087874318
Weight per unit
30.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$612.95 (Each)
Resources
Images
 
 
71A8743001 - Large Image
 
71A8743001 - Large Image
Attachments
 
 
71A8743001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000
Voltage Rating
480
Number of Lamps
1
Lamp Type
HPS
Dimensions and Weight
Height
23.23
Length
0.24
Width
1.69
Descriptions
Product Type
HPS Bal 1000W S52 480V Kit
Description
1000W H.P.S. 480V BAL
extra long description
ADV 193540 HPS BAL 1000W S52 480V K
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Rating
1000
Power Factor
0.90
Ballast Factor
1
dimmable
No
start type
Pulse
ANSI Code
S52
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
193540
GTIN
00781087874318
UPC
781087874318
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
30.28
Weight per each
30.28
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71A8743001.
Jump To:

Cross Referenced

These items are similar to 71A8743001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A8743-001 Philips Advance 00781087874318
78E8743-001 Philips Advance n/a
DEL-00491 Deltona n/a
GES100048TAC5-5 GE Lighting 00043168870481
S1000-11C-211 Howard Lighting n/a
337-1908 Jefferson n/a
841-1902-047 Jefferson n/a
845-1908-045 Jefferson n/a
845-1908-047 Jefferson n/a
47391 Osram Sylvania 00046135473913
GERB01S5A Power Lighting n/a
74-18-2070-1 Ballastronix-Sola n/a
74-23-2070-4 Ballastronix-Sola n/a
78-13-1373-3 Ballastronix-Sola n/a
78-13-1393 Ballastronix-Sola n/a
78-13-1543 Ballastronix-Sola n/a
78-18-2070-1 Ballastronix-Sola n/a
79-18-2010-1 Ballastronix-Sola n/a
79-18-2050-1 Ballastronix-Sola n/a
1230-57 Universal Lighting Technologies n/a
1230-57-500-K Universal Lighting Technologies n/a
1230-571 Universal Lighting Technologies n/a
1230-57R Universal Lighting Technologies n/a
1230-57S Universal Lighting Technologies n/a
1232-571S Universal Lighting Technologies n/a
S100048TAC5M Universal Lighting Technologies n/a
S100048TAC5M500K Universal Lighting Technologies 00768386175674
17G5004W Valmont n/a
17G5024W Valmont n/a
17G5204 Valmont n/a
17G5204W18 Valmont n/a
17V5004WF Valmont n/a
17V5204W18F Valmont n/a
17V5294W18F Valmont n/a
V90Y2310 Venture n/a
V90Y2311T Venture n/a
V90Y2353 Venture n/a
V93Y2310 Venture n/a
V93Y2353 Venture n/a

* All prices subject to change.

Begin Live Chat