71A8071001D - 100W HPS Multi-Tap Bal

Advance

  • $119.94 (Each)
  • $119.94 (Each)
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
71A8071001D
Manufacturer
Advance
Manufacturer's Part Number
190371
Description
100W HPS Multi-Tap Bal
Reliable Performance;Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time;The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations.;Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087807118 / 00781087807118
Weight per unit
6.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.94 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
71A8071001D - Small Image
 
71A8071001D - Large Image
Attachments
 
 
71A8071001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat