71A6792001 - 1500W MH Quad Tap Bal

Advance

  • $400.45 (Each)
  • $400.45 (Each)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)
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
71A6792001
Manufacturer
Advance
Manufacturer's Part Number
509240
Description
1500W MH Quad Tap Bal
Reliable Performance. Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat. Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time. The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087677216 / 00781087677216
Weight per unit
31.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$400.45 (Each)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
107
Resources
Images
 
 
71A6792001 - Small Image
 
71A6792001 - Large Image
Attachments
 
 
71A6792001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
METAL HALIDE
Number Of Lamps
1
Voltage Rating
120/208/240/277
Wattage
1500
Dimensions and Weight
Height
2.64
Length
0.24
Width
1.69
Descriptions
Description
1500W MH QUAD TAP BAL
Extra Long Description
ADV 509240 MH BAL 1500W M48 QUAD KI
Long Description
Reliable performance. Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat. Pre-insulated voltage leads reduce the risk of shock and shrink installation time. The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled
Product Type
MH Bal 1500W M48 Quad Kit
Additional Information
ANSI Code
M48
Ballast Factor
1
Dimmable
No
Power Factor
0.90
Power Rating
1500
Start Type
Probe
Manufacturer Information
Brand
Advance
Manufacturers Part Number
509240
GTIN
00781087677216
UPC
781087677216
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Availability
Status
Inactive
Packaging
Weight
31.56
Weight per each
31.71
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6792001.
Jump To:

Cross Referenced

These items are similar to 71A6792001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6772-001 Philips Advance 00781087677216
GEM1500MLTAC5-5 GE Lighting 00043168866989
M1500/480-KIT Osram Sylvania 00046135470950
M1500/MULTI-KIT Osram Sylvania 00046135468087
M1500MLTAC5M500K Universal Lighting Technologies 00768386177708

* All prices subject to change.

Begin Live Chat