71A6772001 - 1500W MH Quad Tap Bal

Advance

  • $364.05 (Each)
  • $364.05 (Each)
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
71A6772001
Manufacturer
Advance
Manufacturer's Part Number
509240
Description
1500W MH Quad Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 1500 W, 120/208/240/277 V Ac, 5.72 A;3.29 A;3.04 A;2.57 A, Non Dimmable, 1 Lamps, 6 In Length, 6.7 In Width, 4.3 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +90 °C (Capacitor) Operating Temperature, 14.370 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087677216 / 00781087677216
Weight per unit
31.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$364.05 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
50
Resources
Specifications Sheets
 
 
71A6772001 - Specification Sheet
Attachments
 
 
71A6772001 - Specification Sheet
Images
 
 
71A6772001 - Small Image
 
71A6772001 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A6772001.
Jump To:

Cross Referenced

These items are similar to 71A6772001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71A6772-001 Philips Advance 00781087677216
GEM1500MLTAC5-5 GE Lighting 00043168866989
M1500/480-KIT Osram Sylvania 00046135470950
M1500/MULTI-KIT Osram Sylvania 00046135468087
M1500MLTAC5M500K Universal Lighting Technologies 00768386177708

* All prices subject to change.

Begin Live Chat