71A5570001D - 175W MH Quad-Tap Bal

Advance

  • $176.65 (Each)
  • $176.65 (Each)

In-Stock: 5 available locally (Deer Park, TX) ( change location)
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
71A5570001D
Manufacturer
Advance
Manufacturer's Part Number
193045
Description
175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087096437 / 00781087096437
Weight per unit
7.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.65 (Each)
Stock Availability
Deer Park
5 (Check another store)
All Stores
92
Resources
Images
 
 
71A5570001D - Large Image
 
71A5570001D - Small Image
Specifications Sheets
 
 
71A5570001D - Specification Sheet
Attachments
 
 
71A5570001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
1.78 A;1.08 A;0.93 A;0.81 A
Number of Lamps
1
Wattage
175
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
3.9 in
Height
2.8 in
Width
1.1
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Probe, 175 W
Description
175W MH QUAD-TAP BAL
extra long description
ADV 193045 MH BAL 175W M57 QUAD KIT
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
For Bulb Type
Metal Halide
start type
Probe
Power Factor
0.90
Maximum Operating Temperature
+105 °C (Capacitor)
package quantity
1 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Made in USA
yes
Ballast Factor
1
Power Rating
175
ANSI Code
M57/107
dimmable
No
Manufacturer Information
Manufacturers Part Number
193045
Brand
Signify Electronics
GTIN
00781087096437
UPC
781087096437
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
3.398 kg
Weight per each
7.52
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 71A5570001D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 71A5570001D.

175W MH Quad-Tap Bal
  • Our Part #: MH1750005KT
  • Deer Park Availability: 5
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($176.65) ·
MH1750005KT - Advance By Signify

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$176.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 71A5570001D, though they may not be 100% alike.

175W Metal Halide, Quad Tap (120/208/240/277V), Ballast Kit, With Capacitor and ...
  • MFR Part #: MH-175A-Q-KIT 3/1
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.02) ·
MH175AQKIT31 - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$96.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat