71A5492001D - 150W MH Multi-Tap Bal

Advance

  • $353.87 (Each)
  • $353.87 (Each)

In-Stock: 4 available locally (DFW RDC, TX) (change location)
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
71A5492001D
Manufacturer
Advance
Manufacturer's Part Number
108266
Description
150W MH Multi-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 150 W, 120/208/240/277 V Ac, 3.5 A;2.04 A;1.73 A;1.52 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +105 °C (Ignitor) Operating Temperature, 3.502 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087053249 / 00781087053249
Weight per unit
7.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.87 (Each)
Stock Availability
DFW RDC
4 (Check another store)
All Stores
98
Resources
Images
 
 
71A5492001D - Large Image
 
71A5492001D - Small Image
Specifications Sheets
 
 
71A5492001D - Specification Sheet
Attachments
 
 
71A5492001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Voltage Rating
120/208/240/277 V ac
Current Rating
3.5 A;2.04 A;1.73 A;1.52 A
Number of Lamps
1
Wattage
150
Lamp Type
METAL HALIDE
Dimensions and Weight
Length
3.9 in
Height
2.8 in
Width
1.1
Descriptions
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 150 W, 120/208/240/277 V ac, 3.5 A;2.04 A;1.73 A;1.52 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.9 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +105 °C (Ignitor) Operating Temperature, 3.502 kg
Short Description
Magnetic HID Kit, Pulse, 150 W, MH Multi-Tap Ballast
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Description
150W MH MULTI-TAP BAL
extra long description
ADV 108266 MH BAL 150W M102/142 QUA
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
For Bulb Type
Metal Halide
start type
Pulse
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Made in USA
yes
Ballast Factor
1
Power Rating
150
ANSI Code
M102/142
dimmable
No
Manufacturer Information
Manufacturers Part Number
108266
Brand
Signify Electronics
GTIN
00781087053249
UPC
781087053249
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
3.502 kg
Weight per each
7.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat