XP0 - Ex-PRF Potentiometer SW

Adalet-PLM

  • $276.52 (Each)
  • $276.52 (Each)

Available from manufacturer.
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
XP0
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XPO
Description
Ex-PRF Potentiometer SW
Explosionproof Pilot Device
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Components
UNSPSC
41113633 - Potentiometers
UPC/GTIN
781063180136 / 00781063180136
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.52 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XP0 - Large Image
Attachments
 
 
XP0 - Specification Sheet
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
Potentiometer Switch
Description
EX-PRF POTENTIOMETER SW
extra long description
KNOB TYPE; ULF, UL (CANADA AND US), CSA APPROVAL; NEMA 3/4/7/9, CLASS I DIV 1 GROUPS B C AND D, CLASS II GROUPS E F AND G ENCLOSURE; PLAIN DIAL PLATE; MOUNTING TYPE PANEL; MATERIAL DIE-CAST ALUMINUM ALLOY; CONSTRUCTIONAL FEATURE EXPLOSIONPROOF; INCLUDES (3) COUPLING AND DEVICE MOUNTING BRACKET
Long Description
POTENTIOMETER SWITCH, KNOB TYPE; ULF, UL (CANADA AND US), CSA APPROVAL; NEMA 3/4/7/9, CLASS I DIV 1 GROUPS B C AND D, CLASS II GROUPS E F AND G ENCLOSURE; PLAIN DIAL PLATE; MOUNTING TYPE PANEL; MATERIAL DIE-CAST ALUMINUM ALLOY
Additional Information
Mounting Type Panel; Material Die-Cast Aluminum Alloy; Constructional Feature Explosionproof; Includes (3) Coupling and Device Mounting Bracket
Commodity Description
SELECTOR SWITCH COMPONENTS
Additional Information
Dial Plate
Plain
Manufacturer Information
Brand
Adalet-PLM
GTIN
00781063180136
UPC
781063180136
Taxonomies, Classifications, and Categories
Type
KNOB
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3/4/7/9, Class I Div 1 Groups B C and D, Class II Groups E F and G
Approval
Ulf, UL (Canada and US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area