XMSHN4 - 3&4NEMA Univ Encl

Adalet-PLM

  • $2643.20 (Each)
  • $2,643.20 (Each)
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
XMSHN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XMSH N4
Description
3&4NEMA Univ Encl
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 3 & 4 / Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063179932 / 00781063179932
Weight per unit
105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,643.20 (Each)
Resources
Images
 
 
XMSHN4 - Small Image
 
XMSHN4 - Large Image
Attachments
 
 
XMSHN4 - Specification Sheet
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
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Product Type
Nema Starter Enclosure
Description
3&4NEMA UNIV ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 3/4 CONTROL DEVICE SIZE; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 3/4 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 3/4
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XMSH N4
GTIN
00781063179932
UPC
781063179932
Packaging
Weight per each
105
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G
Used On
FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat