XCBSMQN4 - Comb STRTR Encl

Adalet-PLM

  • $5501.69 (Each)
  • $5,501.69 (Each)
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
XCBSMQN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCBSMQ N4
Description
Comb STRTR Encl
Combination Motor Starter / Nema Size 4 - Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063156216 / 00781063156216
Weight per unit
260 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,501.69 (Each)
Resources
Images
 
 
XCBSMQN4 - Small Image
 
XCBSMQN4 - Large Image
Attachments
 
 
XCBSMQN4 - Specification Sheet
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
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Product Type
Nema Starter Enclosure
Description
COMB STRTR ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 4 CONTROL DEVICE SIZE; BREAKER FRAME SIZE 225/250; CONDUIT SIZE 2-1/2 INCH; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; COMBINATION FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III, NEMA 3/3R/4/7C/7D/9E/9F/9G/12 ENCLOSURE; NEMA 4 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 4
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCBSMQ N4
GTIN
00781063156216
UPC
781063156216
Packaging
Weight per each
260
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III, NEMA 3/3R/4/7C/7D/9E/9F/9G/12
Used On
COMBINATION FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat