TA25DU6.5 - Overload Relay-4.5 6.5a

Abb

  • $184.25 (Each)
  • $184.25 (Each)
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
TA25DU6.5
Manufacturer
Abb
Manufacturer's Part Number
TA25DU6.5
Description
Overload Relay-4.5 6.5a
Overload Relay, 2 Auxiliary Contacts, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V Ac, 10 A, Screw Connection, 1.73 In Overall Length, 3.7 In Overall Width, 3.15 In Overall Height, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885599 / 4013614216589 / 00662019885599
Weight per unit
380 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.25 (Each)
Resources
Images
 
 
TA25DU6.5 - Small Image
 
TA25DU6.5 - Large Image
Attachments
 
 
TA25DU6.5 - Specification Sheet
Other Links
 
 
TA25DU6.5 - Other
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
690 V ac
Current Rating
10 A
Dimensions and Weight
Overall Length
1.73 in;44 mm
Size
44x80x94mm
Descriptions
Description
OVERLOAD RELAY-4.5 6.5A
Product Type
Overload Relay
Long Description
Overload Relay, 2 Auxiliary Contacts, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V ac, 10 A, Screw Connection, 1.73 in Overall Length, 3.7 in Overall Width, 3.15 in Overall Height, 0.38 lb
Features
3 pole thermal overload relay with 4.5-6.5 amp setting range.
Short Description
Overload Relay 4.5 6.5A, 690 VAC, 3 Pole, 1NO-1NC, Manual or Automatic
extra long description
ABB TA25DU6.5 OVERLOAD RELAY 4.5 -
Special Features
Degree of protection: IP20, IP10
Additional Information
for use with
A9;A12;A16;A26;A30;A40;AL9;AL12;AL16;AL26;AL30;AL40
Number of Auxiliary Contacts
2
Overall Height
3.15 in;80 mm
Standards Met
RoHS;cUL;CE;GOST
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Connection Type
Screw
Overall Width
3.7 in;94 mm
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
TA25DU6.5
GTIN
00662019885599
UPC
662019885599
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Type
Overload relay
Packaging
Weight
0.38 lb
Weight per each
380
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU6.5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA25DU6.5.

Overload Relay-4.5 6.5a
  • Our Part #: 1SAZ721201R1040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TA25DU6.5
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.25) ·
1SAZ721201R1040 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat