MCB01 - Contact Block 6AMP SPST-NC 120V

Abb

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.10 (Per 10)
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
MCB01
Manufacturer
Abb
Manufacturer's Part Number
MCB-01
Description
Contact Block 6AMP SPST-NC 120V
Single Contact Block For Front Mounting With 1 NC Contact.
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121534 - Indicator or pilot lights
UPC/EAN/GTIN
662019229287 / 7320500307762 / 00662019229287
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Carton
$174.10 (Per 10)
Resources
Images
 
 
MCB01 - Small Image
 
MCB01 - Large Image
Attachments
 
 
MCB01 - Specification Sheet
Other Links
 
 
MCB01 - Other
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
0.044x0.01x0.028mm
Descriptions
Product Type
Corps De Contacts 1NF
extra long description
ABB MCB-01 CONTACT BLOCK, 2 ACROSS,
Description
CONTACT BLOCK 6AMP SPST-NC 120V
Long Description
Single contact block for front mounting with 1 NC contact.
Special Features
Degree of protection: IP20
Manufacturer Information
Manufacturers Part Number
MCB-01
Brand
ABB
GTIN
00662019229287
UPC
662019229287
Taxonomies, Classifications, and Categories
Type
Electrical control modules
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
22 or 30 mm Modular Pilot Devices.
standard
CE, RoHS
Mounting
FRONT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCB01.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MCB01.

Contact Block 6AMP SPST-NC 120V
  • Our Part #: 1SFA611610R1010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MCB-01
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($174.10) ·
1SFA611610R1010 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat