B7C4P2 - 3P Mini Contactor, 220-240V

Abb

  • $156.85 (Each)
  • $156.85 (Each)
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
B7C4P2
Manufacturer
Abb
Manufacturer's Part Number
B7-40-00-80
Description
3P Mini Contactor, 220-240V
The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325395182 / 00804325395182
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.85 (Each)
Resources
Images
 
 
B7C4P2 - Small Image
 
B7C4P2 - Large Image
Attachments
 
 
B7C4P2 - Specification Sheet
Other Links
 
 
B7C4P2 - Other
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
3P Mini Contr, 220-240V Coil
extra long description
ABB B7-40-00-80 3P MINI CONTR,220-2
Description
3P MINI CONTACTOR, 220-240V
Long Description
The B7-40-00 mini contactor is a compact 4 pole contactor with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wa
Manufacturer Information
Manufacturers Part Number
B7-40-00-80
Brand
ABB
GTIN
00804325395182
UPC
804325395182
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.395
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B7C4P2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B7C4P2.

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. ...
  • Our Part #: B7400080
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B7-40-00-80
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.85) ·
B7400080 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$156.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat