AF30300013 - 50A, 100-250V, 3P Contactor

Abb

  • $448.91 (Each)
  • $448.91 (Each)
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
AF30300013
Manufacturer
Abb
Manufacturer's Part Number
AF30-30-00-13
Description
50A, 100-250V, 3P Contactor
3 Poles 50 Amperes Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and No Auxiliary Contacts. 86 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538800 / 3471523111233 / 00804325538800
Weight per unit
760 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$448.91 (Each)
Resources
Images
 
 
AF30300013 - Small Image
 
AF30300013 - Large Image
Attachments
 
 
AF30300013 - Specification Sheet
Other Links
 
 
AF30300013 - Other
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
45x86x86mm
Descriptions
Description
50A, 100-250V, 3P CONTACTOR
Product Type
Contacteur 3 Pole 25HP 600vca
extra long description
ABB AF30-30-00-13 AF30 3P CONTR, 10
Long Description
3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts. 86 millimiters depth x 86 millimiters height x 45 millimiters width.
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
AF30-30-00-13
Brand
ABB
GTIN
00804325538800
UPC
804325538800
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
760
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF30300013.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF30300013.

50A, 100-250V, 3P Contactor
  • Our Part #: 1SBL277001R1300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF30-30-00-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($448.91) ·
1SBL277001R1300 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$448.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat