AF12301013 - 100-250V, 3P Contactor

Abb

  • $248.97 (Each)
  • $248.97 (Each)

  • $13,444.38 (Per 54)
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
AF12301013
Manufacturer
Abb
Manufacturer's Part Number
AF12-30-10-13
Description
100-250V, 3P Contactor
3 Poles 28 Amperes, Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil With 1 NC Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538404 / 3471523110335 / 00804325538404
Weight per unit
0.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.97 (Each)
Standard Packaging
$13,444.38 (Per 54)
Resources
Images
 
 
AF12301013 - Small Image
 
AF12301013 - Large Image
Attachments
 
 
AF12301013 - Specification Sheet
Other Links
 
 
AF12301013 - Other
 
AF12301013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3 in
Dimensions and Weight
Size
45x86x77mm
Descriptions
Product Type
AF12 3P Contr, 1NO, 100-250VAC/D
Description
100-250V, 3P CONTACTOR
Long Description
3 poles 28 amperes, non-reversing across the line contactor with 100-250V AC/DC coil with 1 NC auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Special Features
Terminal type: Screw terminals
extra long description
ABB AF12-30-10-13 AF12 3P CONTR, 1N
Additional Information
Coil Voltage
100-250V
Manufacturer Information
Manufacturers Part Number
AF12-30-10-13
Brand
ABB
GTIN
00804325538404
UPC
804325538404
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.575
Carton
1
Package
54
Uses, Certifications, and Standards
standard
IEC 60947-1 / 60947-4-1 and EN 60947-1 / 60947-4-1, UL 508, CSA C22.2 N°14
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF12301013.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF12301013.

100-250V, 3P Contactor
  • Our Part #: 1SBL157001R1310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF12-30-10-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 54 ($13,444.38) ·
1SBL157001R1310 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$248.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat