Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Hanging System, Uncoated Galvanized, Kwikwire Wire Rope, Wire Rope Construction Type 7 X 7, 1/16" Wire Max
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$209.40
Each
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.34LBS, Conduit Size: 1.5" Emt/Rigid, Conduit and Cable Clamps, 1.69" Max Mount Size, 1.98" Min, 200 LBS Load Capacity, Pre-Galvanized
$4.44
Eaton B-Line Series Spring Nut, 0.85" H X 1.75" L X 1.3750" W, Steel, Electro-Plated, 5/16"-18 Bolt Size, 250 LBS Load Rating, 450 LBS Load
$824.54
Per 100
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 1-1/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$55.84
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 2 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
$69.52
Eaton B-Line Series Wiring Trough, 10" Height, 24" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$134.78
Eaton B-Line Series Wireway, 10" Height, 36" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$207.06
Eaton B-Line Series Wireway, 10" Height, 36" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$189.10
Eaton B-Line Series Wireway, 10" Height, 48" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$268.40
Eaton B-Line Series Wireway, 10" Height, 48" Length, 10" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$240.61
Eaton B-Line Series Wireway, 10" Height, 72" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$390.94
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 10 In Overall Height, 10 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 LB
$332.04
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 10" X 10"
$46.68
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 In Overall Width, 8 In Overall Length, 10 In Overall Height, 5.43 LB/Ea
$38.08
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4X, Hinged Cover, 4XSQT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$746.95
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 10" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
$637.74
Eaton B-Line Series Wireway, 12" Height, 24" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$158.62
Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
$196.74
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
$444.75
Eaton B-Line Series Type 3/3R Junction Boxes, 12" Height, 4" Length, 12" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$75.96
20
Popularity
Default